Motion
1615X9/16

BROWNING
1615X9/16

Taper Lock Bushing - 1615 Series, 9/16 in Bore, 1/8 x 1/16 in Keyway
MI ITEM #00221646
MFR #1615X9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1615X9/16

Taper Lock Bushing - 1615 Series, 9/16 in Bore, 1/8 x 1/16 in Keyway
MI ITEM #00221646
MFR #1615X9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1615 X 9/16 TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.

Specifications

  • Bushing Size
    1615
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Barrel Diameter
    2.1250 in
  • Screw Length
    0.6250 in
  • Manufacturer Catalog Number
    3749033
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289613670
  • UPC_NO
    662289613670
  • Weight
    1.32 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text