Motion
1615 1-1/8

TSUBAKI (UST)
1615 1-1/8

Taper Lock Bushing - 1615 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway
Mi Item #00221788
MFR #1615 1-1/8
Price$41.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1615 1-1/8

Taper Lock Bushing - 1615 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway
Mi Item #00221788
MFR #1615 1-1/8

Mfr description
1615 1-1/8 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.37/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    1615
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.5000 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039388018
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)