Motion
1615 X 1 5/16-KW  BUSHING

DODGE
1615 X 1 5/16-KW BUSHING

Taper Lock Bushing - 1615 Series, 1.3125 in Bore, 5/16 x 5/32 in Keyway, Sintered Steel Material
MI ITEM #00221825
MFR #1615 X 1 5/16-KW BUSHING
Your Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 1 5/16-KW BUSHING

Taper Lock Bushing - 1615 Series, 1.3125 in Bore, 5/16 x 5/32 in Keyway, Sintered Steel Material
MI ITEM #00221825
MFR #1615 X 1 5/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.02/each(List $46.03)

Overview

Mfr description
1615 1+5/16 W/KW T L BUSHING 119053
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Specifications

  • Bushing Size
    1615
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    5/16 x 5/32 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    2.13 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • UPC_NO
    782475096176
  • Weight
    0.82 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text