Motion
1615 1 5/16

TSUBAKI (UST)
1615 1 5/16

Taper Lock Bushing - 1615 Series, 1-5/16 in Bore
Mi Item #00221833
MFR #1615 1 5/16
Price$47.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1615 1 5/16

Taper Lock Bushing - 1615 Series, 1-5/16 in Bore
Mi Item #00221833
MFR #1615 1 5/16

Mfr description
1615 1-5/16 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.57/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)