Motion
1615 X 1 3/8-KW  BUSHING

DODGE
1615 X 1 3/8-KW BUSHING

Taper Lock Bushing - 1615 Series, 1.3750 in Bore, 5/16 x 5/32 in Keyway, Sintered Steel Material
MI ITEM #00221839
MFR #1615 X 1 3/8-KW BUSHING
Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 1 3/8-KW BUSHING

Taper Lock Bushing - 1615 Series, 1.3750 in Bore, 5/16 x 5/32 in Keyway, Sintered Steel Material
MI ITEM #00221839
MFR #1615 X 1 3/8-KW BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.03/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.13 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    1615
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1-1/2 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Outside Diameter  
    2-1/4 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.77 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    782475096183
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1615 1-3/8 W/KW T L BUSHING 119054
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text