Motion
1615 1-7/16

TSUBAKI (UST)
1615 1-7/16

Taper Lock Bushing - 1615 Series, 1-7/16 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #00221862
MFR #1615 1-7/16
Your Price$32.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1615 1-7/16

Taper Lock Bushing - 1615 Series, 1-7/16 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #00221862
MFR #1615 1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.68/each(List $45.75)

Overview

Mfr description
1615 1-7/16 BUSH W/KW

Specifications

  • Bushing Size
    1615
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
  • UPC_NO
    097039388063
  • Weight
    0.70 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text