Motion
1615 1-7/16

WARNER
1615 1-7/16

Taper Lock Bushing - 1615 Series, 1-7/16 in Bore
MI ITEM #00221864
MFR #1615 1-7/16
Price$143.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1615 1-7/16

Taper Lock Bushing - 1615 Series, 1-7/16 in Bore
MI ITEM #00221864
MFR #1615 1-7/16

Mfr description
180-0146 1615 1-7/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    180-0146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)