Specifications
Dimensions
- Barrel Diameter2.1250 in
- Bore Diameter1-1/2 in
- Bushing Size1615
- Keyway Size3/8 x 3/16 in
- Length Through Bore1.5000 in
- Screw Length0.6250 in
- Weight0.68 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number3749181
- Manufacturer Product Page
- Manufacturer Upc Number662289612581
- Product TypeTaper Locking Bushings
- Screw Torque175 in
- Torque Capacity4300 in
- UPC_NO662289612581
- Wrench Torque175 in/lb
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)