Specifications
Dimensions
- Bolt Circle Diameter2-1/8 in
- Bore Diameter1-5/8 in
- Bushing Size1615
- Keyway Size3/8 x 3/16 in
- Length Through Bore1.5000 in
- Screw Length5/8 in
- Screw Thread Size3/8 in
- Weight0.62 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Product Page
- MaterialCast Iron
- Number Of Bolt Holes2
- Product TypeTaper Locking Bushings
- Screw Torque175 in
- Torque Capacity4300 in
- UPC_NO662289613076
- Wrench Torque175 in/lb
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)