Motion
1615 1-5/8

WARNER
1615 1-5/8

Taper Lock Bushing - 1615 Series, 1-5/8 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00221908
MFR #1615 1-5/8
Price$124.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1615 1-5/8

Taper Lock Bushing - 1615 Series, 1-5/8 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00221908
MFR #1615 1-5/8

Mfr description
180-0149 1615 1-5/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.72/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    1.6250 in
  • Bushing Size
    1615
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1-1/2 in
  • Outside Diameter  
    2-1/4 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8-16 in

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    180-0149
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 ft-lbs
  • Torque Capacity
    4300 in
  • UPC_NO
    786582019103
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)