Motion
2012 1/2

WARNER
2012 1/2

Taper Lock Bushing - 2012 Series, 1/2 in Bore
Mi Item #00221925
MFR #2012 1/2
Price$171.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
2012 1/2

Taper Lock Bushing - 2012 Series, 1/2 in Bore
Mi Item #00221925
MFR #2012 1/2

Mfr description
180-0155 2012 1/2 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.95/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    180-0155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)