Motion
2012 X 0.6250 in

TB WOODS
2012 X 0.6250 in

Taper Lock Bushing - 2012 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #00221956
MFR #2012 X 0.6250 in
Price$79.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2012 X 0.6250 in

Taper Lock Bushing - 2012 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #00221956
MFR #2012 X 0.6250 in

Mfr description
2012 5/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.35/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    0.6250 in
  • Bushing Size
    2012
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter  
    2-3/4 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672342711
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    280 ft-lbs
  • Torque Capacity
    7150 in
  • UPC_NO
    698672342711
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)