Motion
2012 X 11/16-KW

DODGE
2012 X 11/16-KW

Taper Lock Bushing - 2012 Series, 0.6875 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
MI ITEM #00221960
MFR #2012 X 11/16-KW
Price$51.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 11/16-KW

Taper Lock Bushing - 2012 Series, 0.6875 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
MI ITEM #00221960
MFR #2012 X 11/16-KW

Mfr description
2012 11/16 W/KW TL BUSHING 119244
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.64/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.7500 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    2.6300 in
  • Bore Diameter  
    0.6875 in
  • Bushing Size
    2012
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.1250 in | 48 mm
  • Outside Diameter  
    4.3800 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Stocked Finished Bore
    11/16 in
  • Weight
    1.57 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119244
  • Manufacturer Upc Number
    782475097081
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • UPC_NO
    782475097081
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)