Motion
2012 11/16

TSUBAKI (UST)
2012 11/16

Taper Lock Bushing - 2012 Series, 2-11/16 in Bore
MI ITEM #00221968
MFR #2012 11/16
Price$61.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2012 11/16

Taper Lock Bushing - 2012 Series, 2-11/16 in Bore
MI ITEM #00221968
MFR #2012 11/16

Mfr description
2012 11/16 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.76/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)