Motion
2012 X 0.8125 in

TB WOODS
2012 X 0.8125 in

Taper Lock Bushing - 2012 Series, 13/16 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #00222001
MFR #2012 X 0.8125 in
List Price$60.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2012 X 0.8125 in

Taper Lock Bushing - 2012 Series, 13/16 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #00222001
MFR #2012 X 0.8125 in

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.12/each for your price

Overview

Mfr description
2012 13/16 BUSHING

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    1.25 in
  • Bolt Circle Diameter
    2.625 in
  • Screw Thread Size
    7/16-14
  • Screw Length
    0.875 in
  • Flange Thickness
    2.75 in
  • Manufacturer Upc Number
    698672342742
  • UPC_NO
    698672342742
  • Weight
    1.60 lbs
  • Wrench Torque
    280 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text