Motion
2012 7/8
Taper Lock Bushing - 2012 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00222013
MFR #2012 7/8
Price$61.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00222013
MFR #2012 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.76/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Bushing Size
    2012
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.2500 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039301949
  • Wrench Torque
    280 in/lb

Overview

Mfr description
2012-7/8 BUSH W/KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text