Motion
2012 1
Taper Lock Bushing - 2012 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, STEEL Material
Mi Item #00222040
MFR #2012 1
Price$55.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, STEEL Material
Mi Item #00222040
MFR #2012 1

Mfr description
2012 1 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.37/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.75 in
  • Barrel Length
    1.25 in
  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    1.0000 in
  • Bushing Size
    2012
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.25
  • Max Hub Outside Diameter
    3-7/8 in, 4-3/4 in, 4-3/8 in
  • Maximum Bore Diameter  
    2-1/8 in, 50 mm
  • Outside Diameter  
    2-3/4 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16-14 in
  • Stocked Finished Bore
    1 in
  • Storage Dimension Height
    1.375 in
  • Storage Dimension Length
    2.875 in
  • Storage Dimension Width
    2.875
  • Weight
    1.43 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2012 1
  • Material
    STEEL
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    280 in
  • UPC_NO
    697950034300
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)