Motion
2012 1.1/16 (1.0625)

GATES RUBBER CO
2012 1.1/16 (1.0625)

Taper Lock Bushing - 2012 Series, 1.0625 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00222054
MFR #2012 1.1/16 (1.0625)
Your Price$77.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2012 1.1/16 (1.0625)

Taper Lock Bushing - 2012 Series, 1.0625 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00222054
MFR #2012 1.1/16 (1.0625)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.07/each(List $88.63)

Overview

Mfr description
2012 1+1/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    7150 in
  • Bolt Circle Diameter
    2-5/8 in
  • Manufacturer Catalog Number
    78582601
  • Manufacturer Upc Number
    072053092400
  • UPC_NO
    072053092400
  • Weight
    1.43 lbs
  • Wrench Torque
    280 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text