Motion
2012 X 1.1250 in

TB WOODS
2012 X 1.1250 in

Taper Lock Bushing - 2012 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #00222077
MFR #2012 X 1.1250 in
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2012 X 1.1250 in

Taper Lock Bushing - 2012 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #00222077
MFR #2012 X 1.1250 in

Mfr description
2012 1-1/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • Barrel Diameter
    1.25 in
  • Bolt Circle Diameter
    2.625 in
  • Bore Diameter  
    1.1250 in
  • Bushing Size
    2012
  • Flange Thickness
    2.75 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    0.875 in
  • Screw Thread Size
    7/16-14
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672342780
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672342780
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)