Motion
2012X 1 3/16

BROWNING
2012X 1 3/16

Taper Lock Bushing - 2012 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00222078
MFR #2012X 1 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2012X 1 3/16

Taper Lock Bushing - 2012 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00222078
MFR #2012X 1 3/16

Mfr description
2012 X 1-3/16 TAPER BORE BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    2012
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    1.36 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • UPC_NO
    662289613953
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)