Motion
2012 1.3/16 (1.1875)

GATES RUBBER CO
2012 1.3/16 (1.1875)

Taper Lock Bushing - 2012 Series, 1.1875 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00222083
MFR #2012 1.3/16 (1.1875)
Price$45.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2012 1.3/16 (1.1875)

Taper Lock Bushing - 2012 Series, 1.1875 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00222083
MFR #2012 1.3/16 (1.1875)

Mfr description
2012 1+3/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.40/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    1.1875 in
  • Bushing Size
    2012
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1-1/4 in
  • Maximum Bore Diameter  
    2-1/8 in, 50 mm
  • Outside Diameter  
    2-3/4 in
  • Stocked Finished Bore
    1-3/16 in
  • Weight
    1.36 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78582603
  • Manufacturer Upc Number
    072053089011
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    7150 in
  • UPC_NO
    072053089011
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)