Motion
2012X 1 1/4

BROWNING
2012X 1 1/4

Taper Lock Bushing - 2012 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00222093
MFR #2012X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2012X 1 1/4

Taper Lock Bushing - 2012 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00222093
MFR #2012X 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2012 X 1-1/4 TAPER BORE BUSHING

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    7150 in
  • Screw Torque
    280 in
  • Bolt Circle Diameter
    2-5/8 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    7/16 in
  • Screw Length
    7/8 in
  • Manufacturer Product Page
  • UPC_NO
    662289613809
  • Weight
    1.32 lbs
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text