Motion
2012 X 1 1/4-KW BUSHING

DODGE
2012 X 1 1/4-KW BUSHING

Taper Lock Bushing - 2012 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Sintered Steel Material
Mi Item #00222096
MFR #2012 X 1 1/4-KW BUSHING
Price$55.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 1 1/4-KW BUSHING

Taper Lock Bushing - 2012 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Sintered Steel Material
Mi Item #00222096
MFR #2012 X 1 1/4-KW BUSHING

Mfr description
2012 1-1/4 W/KW TL BUSHING 117166
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.06/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.63 in
  • Bore Diameter  
    1.2500 in
  • Bushing Size
    2012
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1-1/4 in
  • Max Hub Outside Diameter
    3.88 (Steel) in, 4.38 (Class 30 Gray Iron) in
  • Outside Diameter  
    2-3/4 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    1.33 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • UPC_NO
    782475492800
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)