Motion
2012 X 1.2500 in

TB WOODS
2012 X 1.2500 in

Taper Lock Bushing - 2012 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #00222107
MFR #2012 X 1.2500 in
Price$88.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2012 X 1.2500 in

Taper Lock Bushing - 2012 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #00222107
MFR #2012 X 1.2500 in

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.35/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    1.2500 in
  • Bushing Size
    2012
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter  
    2-3/4 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672342803
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    280 ft-lbs
  • Torque Capacity
    7150 in
  • UPC_NO
    698672342803
  • Wrench Torque
    280 in/lb

Overview

Mfr description
2012 1-1/4 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text