Motion
2012 X 1.4375 in

TB WOODS
2012 X 1.4375 in

Taper Lock Bushing - 2012 Series, 1-7/16 in Bore, 3/8 x 3/16 in Keyway, Steel Material
Mi Item #00222152
MFR #2012 X 1.4375 in
Price$72.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2012 X 1.4375 in

Taper Lock Bushing - 2012 Series, 1-7/16 in Bore, 3/8 x 3/16 in Keyway, Steel Material
Mi Item #00222152
MFR #2012 X 1.4375 in

Mfr description
2012 1-7/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.06/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    2012
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter  
    2-3/4 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672342834
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    280 ft-lbs
  • Torque Capacity
    7150 in
  • UPC_NO
    698672342834
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)