Motion
2012-1-1/2

TSUBAKI (UST)
2012-1-1/2

Taper Lock Bushing - 2012 Series, 1-1/2 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #00222164
MFR #2012-1-1/2
Price$48.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2012-1-1/2

Taper Lock Bushing - 2012 Series, 1-1/2 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #00222164
MFR #2012-1-1/2

Mfr description
2012-1-1/2 BUSH W/KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.27/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    2012
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 ft-lbs
  • Torque Capacity
    7150 in
  • UPC_NO
    097039302014
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)