Motion
2012 1-9/16

TSUBAKI (UST)
2012 1-9/16

Taper Lock Bushing - 2012 Series, 1-9/16 in Bore, 3/8 x 3/16 in Keyway
Mi Item #00222178
MFR #2012 1-9/16
Price$61.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2012 1-9/16

Taper Lock Bushing - 2012 Series, 1-9/16 in Bore, 3/8 x 3/16 in Keyway
Mi Item #00222178
MFR #2012 1-9/16

Mfr description
2012-1-9/16 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.76/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Bushing Size
    2012
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.2500 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039388186
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)