Overview
Mfr description
BU2012 BUSHING 1.6250 BORE 3/8 X 3/16 KW
Specifications
- Bushing Size2012
- Bore TypeFinished Bore
- Bore Diameter
- Keyway Size3/8 x 3/16 in
- Length Through Bore
- MaterialCast Iron
- Torque Capacity7150 in
- Screw Torque280 ft-lbs
- Bolt Circle Diameter2-5/8 in
- Number Of Bolt Holes2
- Screw Thread Size3/8-16 in
- Screw Length5/8 in
- UPC_NO782934030482
- Weight1.21 lbs
- Wrench Torque280 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data