Motion
2012 X 1.6875 in

TB WOODS
2012 X 1.6875 in

Taper Lock Bushing - 2012 Series, 1-11/16 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #00222212
MFR #2012 X 1.6875 in
List Price$115.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2012 X 1.6875 in

Taper Lock Bushing - 2012 Series, 1-11/16 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #00222212
MFR #2012 X 1.6875 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.42/each for your price

Overview

Mfr description
2012 1-11/16 BUSHING

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    7150 in
  • Screw Torque
    280 ft-lbs
  • Bolt Circle Diameter
    2-5/8 in
  • Manufacturer Upc Number
    698672342872
  • UPC_NO
    698672342872
  • Weight
    1.20 lbs
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text