Motion
2012 X 1 13/16-KW

DODGE
2012 X 1 13/16-KW

Taper Lock Bushing - 2012 Series, 1.8125 in Bore, 1/2 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #00222231
MFR #2012 X 1 13/16-KW
Price$44.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 1 13/16-KW

Taper Lock Bushing - 2012 Series, 1.8125 in Bore, 1/2 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #00222231
MFR #2012 X 1 13/16-KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.11/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.63 in
  • Bore Diameter  
    1.8125 in
  • Bushing Size
    2012
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1-1/4 in
  • Max Hub Outside Diameter
    3.88 (Steel) in, 4.38 (Class 30 Gray Iron) in
  • Outside Diameter  
    2-3/4 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • UPC_NO
    782475097265
  • Wrench Torque
    280 in/lb

Overview

Mfr description
2012 1-13/16 W/KW TL BUSHING 119262
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text