Motion
BU2012 BUSHING 2.0000 BORE 1/2 X 3/16 KW

FALK
BU2012 BUSHING 2.0000 BORE 1/2 X 3/16 KW

Taper Lock Bushing - 2012 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
MI ITEM #00222276
MFR #BU2012 BUSHING 2.0000 BORE 1/2 X 3/16 KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU2012 BUSHING 2.0000 BORE 1/2 X 3/16 KW

Taper Lock Bushing - 2012 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
MI ITEM #00222276
MFR #BU2012 BUSHING 2.0000 BORE 1/2 X 3/16 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BU2012 BUSHING 2.0000 BORE 1/2 X 3/16 KW

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    7150 in
  • Screw Torque
    280 ft-lbs
  • Bolt Circle Diameter
    2-5/8 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    5/8 in
  • UPC_NO
    782934030499
  • Weight
    0.90 lbs
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text