Motion
2012-2
Taper Lock Bushing - 2012 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #00222283
MFR #2012-2
Price$61.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #00222283
MFR #2012-2

Mfr description
2012-2 BUSH W KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.09/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-5/8 in
  • Bore Diameter  
    2 in
  • Bushing Size
    2012
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 ft-lbs
  • Torque Capacity
    7150 in
  • UPC_NO
    097039730602
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)