Specifications
Dimensions
- Barrel Diameter3.2500 in
- Bore Diameter1/2 in
- Bushing Size2517
- Keyway Size1/8 x 1/16 in
- Length Through Bore1.7500 in
- Screw Length1.0000 in
- Weight3.46 lbs
Details
- Bore TypeRough Stock
- Manufacturer Catalog Number3749462
- Manufacturer Product Page
- Manufacturer Upc Number662289616589
- Product TypeTaper Locking Bushings
- Screw Torque430 in
- Torque Capacity11600 in
- UPC_NO662289616589
- Wrench Torque430 in/lb
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)