Motion
2517.5/8
Taper Lock Bushing - 2517 Series, 0.6250 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
MI ITEM #00222319
MFR #2517.5/8
List Price$109.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 0.6250 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
MI ITEM #00222319
MFR #2517.5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.03/each for your price

Overview

Mfr description
2517 5/8 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    11600 in
  • Bolt Circle Diameter
    3-1/4 in
  • Manufacturer Catalog Number
    78583010
  • Manufacturer Upc Number
    072053091946
  • UPC_NO
    072053091946
  • Weight
    3.37 lbs
  • Wrench Torque
    430 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text