Overview
Mfr description
2517 X 11/16 TAPER BORE BUSHING
- Mounts flush in products - No protruding flanges to interfere with the drive
- Key to Key Drive - Capscrews act as an external key
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
Specifications
- Bushing Size2517
- Bore TypeFinished Bore
- Bore Diameter
- Keyway Size3/16 x 3/32 in
- Length Through Bore
- Torque Capacity11600 in
- Screw Torque430 in
- Barrel Diameter3.2500 in
- Screw Length1.0000 in
- Manufacturer Catalog Number3749496
- Manufacturer Product Page
- Manufacturer Upc Number662289616596
- UPC_NO662289616596
- Weight3.58 lbs
- Wrench Torque430 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data