Motion
2517 3/4
Taper Lock Bushing - 2517 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00222350
MFR #2517 3/4
List Price$73.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00222350
MFR #2517 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.07/each for your price

Overview

Mfr description
2517-3/4 BUSH W/KW

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • UPC_NO
    097039388247
  • Weight
    3.40 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text