Motion
2517 7/8
Taper Lock Bushing - 2517 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway
Mi Item #00222377
MFR #2517 7/8
Price$75.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway
Mi Item #00222377
MFR #2517 7/8

Mfr description
2517-7/8 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Bushing Size
    2517
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.7500 in
  • Weight
    3.40 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039388261
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)