Motion
2517 15/16

TSUBAKI (UST)
2517 15/16

Taper Lock Bushing - 2517 Series, 15/16 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00222391
MFR #2517 15/16
Your Price$63.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2517 15/16

Taper Lock Bushing - 2517 Series, 15/16 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00222391
MFR #2517 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.54/each(List $73.07)

Overview

Mfr description
2517-15/16 BUSH W/KW

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • UPC_NO
    097039388278
  • Weight
    3.30 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text