Motion
2517X 1 1/8

BROWNING
2517X 1 1/8

Taper Lock Bushing - 2517 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00222422
MFR #2517X 1 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2517X 1 1/8

Taper Lock Bushing - 2517 Series, 1-1/8 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00222422
MFR #2517X 1 1/8

Mfr description
2517 X 1-1/8 TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    3.2500 in
  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    2517
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.7500 in
  • Screw Length
    1.0000 in
  • Weight
    3.10 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3749561
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289615377
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • UPC_NO
    662289615377
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)