Motion
2517 1.1/4

GATES RUBBER CO
2517 1.1/4

Taper Lock Bushing - 2517 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00222457
MFR #2517 1.1/4
Price$70.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2517 1.1/4

Taper Lock Bushing - 2517 Series, 1.2500 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00222457
MFR #2517 1.1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.04/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    1.2500 in
  • Bushing Size
    2517
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1-3/4 in
  • Maximum Bore Diameter  
    2-11/16 in, 65 mm
  • Outside Diameter  
    3-3/8 in
  • Stocked Finished Bore
    1-1/4 in
  • Weight
    3.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78583104
  • Manufacturer Upc Number
    072053092042
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    11600 in
  • UPC_NO
    072053092042
  • Wrench Torque
    430 in/lb

Overview

Mfr description
2517 1-1/4 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text