Motion
2517X 1 5/16

BROWNING
2517X 1 5/16

Taper Lock Bushing - 2517 Series, 1-5/16 in Bore, 5/16 x 5/32 in Keyway
Mi Item #00222466
MFR #2517X 1 5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2517X 1 5/16

Taper Lock Bushing - 2517 Series, 1-5/16 in Bore, 5/16 x 5/32 in Keyway
Mi Item #00222466
MFR #2517X 1 5/16

Mfr description
2517 X 1+5/16 TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    3.2500 in
  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    2517
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.7500 in
  • Screw Length
    1.0000 in
  • Weight
    2.28 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3749595
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289615766
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • UPC_NO
    662289615766
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)