Motion
2517-1-3/8

TSUBAKI (UST)
2517-1-3/8

Taper Lock Bushing - 2517 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Steel Material
MI ITEM #00222491
MFR #2517-1-3/8
Price$62.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2517-1-3/8

Taper Lock Bushing - 2517 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Steel Material
MI ITEM #00222491
MFR #2517-1-3/8

Mfr description
2517 1-3/8 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.59/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    2517
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.7500 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    3.20 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 ft-lbs
  • Torque Capacity
    11600 in
  • UPC_NO
    097039388346
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)