Motion
2517 1-3/8

WARNER
2517 1-3/8

Taper Lock Bushing - 2517 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Cast Iron Material
Mi Item #00222493
MFR #2517 1-3/8
Price$194.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
2517 1-3/8

Taper Lock Bushing - 2517 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Cast Iron Material
Mi Item #00222493
MFR #2517 1-3/8

Mfr description
180-0199 2517 1-3/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.15/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    2517
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1-3/4 in
  • Outside Diameter  
    3-3/8 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2-13 in

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    180-0199
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    430 ft-lbs
  • Torque Capacity
    11600 in
  • UPC_NO
    786582019516
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)