Motion
2517X 1 7/16

BROWNING
2517X 1 7/16

Taper Lock Bushing - 2517 Series, 1-7/16 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00222494
MFR #2517X 1 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2517X 1 7/16

Taper Lock Bushing - 2517 Series, 1-7/16 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00222494
MFR #2517X 1 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2517 X 1-7/16 TAPER BORE BUSHING

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    11600 in
  • Screw Torque
    430 in
  • Bolt Circle Diameter
    3-1/4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/2 in
  • Screw Length
    1 in
  • Manufacturer Product Page
  • UPC_NO
    662289615971
  • Weight
    2.84 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text