Motion
2517-1-7/16

TSUBAKI (UST)
2517-1-7/16

Taper Lock Bushing - 2517 Series, 1-7/16 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #00222505
MFR #2517-1-7/16
List Price$73.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2517-1-7/16

Taper Lock Bushing - 2517 Series, 1-7/16 in Bore, 3/8 x 3/16 in Keyway, Steel Material
MI ITEM #00222505
MFR #2517-1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.07/each for your price

Overview

Mfr description
2517-1 7/16 BUSH W/KW

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    11600 in
  • Screw Torque
    430 ft-lbs
  • Bolt Circle Diameter
    3-1/4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/2 in
  • Screw Length
    1 in
  • UPC_NO
    097039388353
  • Weight
    3.00 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text