1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
2517 1-9/16
Taper Lock Bushing - 2517 Series, 1-9/16 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #
00222533
MFR #
2517 1-9/16
Price
$75.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TSUBAKI (UST) 2517 1-9/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
2517 1-9/16
Taper Lock Bushing - 2517 Series, 1-9/16 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #
00222533
MFR #
2517 1-9/16
Mfr description
2517 1-9/16 BUSH W/KW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$75
.95
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1-9/16 in
Bushing Size
2517
Keyway Size
3/8 x 3/16 in
Length Through
Bore
1.7500 in
Weight
3.00 lbs
Details
Bore Type
Finished Bore
UPC_NO
097039388377
Wrench Torque
430 in/lb
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items