Motion
2517 1-11/16

TSUBAKI (UST)
2517 1-11/16

Taper Lock Bushing - 2517 Series, 1-11/16 in Bore, 3/8 x 3/16 in Keyway
Mi Item #00222562
MFR #2517 1-11/16
Price$66.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2517 1-11/16

Taper Lock Bushing - 2517 Series, 1-11/16 in Bore, 3/8 x 3/16 in Keyway
Mi Item #00222562
MFR #2517 1-11/16

Mfr description
2517 1-11/16 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.04/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    2517
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.7500 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039388391
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)