Motion
2517X 1 3/4

BROWNING
2517X 1 3/4

Taper Lock Bushing - 2517 Series, 1-3/4 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #00222566
MFR #2517X 1 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2517X 1 3/4

Taper Lock Bushing - 2517 Series, 1-3/4 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #00222566
MFR #2517X 1 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2517 X 1-3/4 TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
  • Torque Capacity
    11600 in
  • Screw Torque
    430 in
  • Barrel Diameter
    3.2500 in
  • Screw Length
    1.0000 in
  • Manufacturer Catalog Number
    3749660
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289615698
  • UPC_NO
    662289615698
  • Weight
    2.52 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text