Motion
2517 1-3/4

TSUBAKI (UST)
2517 1-3/4

Taper Lock Bushing - 2517 Series, 1-3/4 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #00222577
MFR #2517 1-3/4
Your Price$63.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2517 1-3/4

Taper Lock Bushing - 2517 Series, 1-3/4 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #00222577
MFR #2517 1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.54/each(List $73.07)

Overview

Mfr description
2517 1-3/4 BUSH W/KW

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
  • UPC_NO
    097039388407
  • Weight
    3.00 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text