Motion
2517 1-3/4

WARNER
2517 1-3/4

Taper Lock Bushing - 2517 Series, 1-3/4 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00222579
MFR #2517 1-3/4
Your Price$160.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
2517 1-3/4

Taper Lock Bushing - 2517 Series, 1-3/4 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00222579
MFR #2517 1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.76/each(List $184.88)

Overview

Mfr description
180-0205 2517 1-3/4 BUSHING

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    11600 in
  • Screw Torque
    430 ft-lbs
  • Bolt Circle Diameter
    3-1/4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/2-13 in
  • Screw Length
    1 in
  • Manufacturer Catalog Number
    180-0205
  • UPC_NO
    786582019578
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text